description
- Scotch® Steel Gray Masking Paper is an ideal material for paint masking in collision repair. It is strong, flexible and pliable, and it’s available in a variety of sizes – including small 3” or 6” widths to cover a range of surface shapes. The masking paper is also specially treated to resist penetration by solvents, lacquers and enamels and withstands bake cycles up to 400°F (204°C) for 1 hour.
features
- Designed for use with 3M Masking Tapes and 3M Masking Equipment
- Flexible and pliable to cover irregular surfaces for higher productivity
- Specially treated to resist bleed-through of solvents, lacquers and enamels
- Heat resistant – a sheet can withstand a 400°F baking cycle for 1 hour
- Thin enough for efficient operation in apron tapers and maskers
| Overall Length [Min] | 1000 ft |
| Color | Gray, Steel Gray |
| Material | Paper |
| Overall Length [Max] | 304.8 m |
| Weight | 0.0 LB |
| EAN or UPC | 21200065125 |

