description
- 3M™ Adhesive Transfer Tape 465 offers instant adhesion to metals, glass, wood, papers and plastics. It features easy liner release or an easy release liner for both manual and hand applications. It is an excellent choice for high-speed flying spices and zero-speed splices on most grades of paper in commercial print applications.
features
- Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
- 60# Unbleached densified kraft liner allows for manual or hand applications
- Provides consistently strong bonds in temperatures up to 250°F/121°C
- Aggressive acrylic adhesive 400 bonds on contact
| Primary Liner | 60# Densified Kraft Paper |
| Overall Length [Min] | 60 yd |
| Standard | MIL-P-19834B, Type I |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Overall Length [Max] | 54.86 m |
| Primary Liner Color | Tan |
| Set Time | <10 sec |
| Color | Transparent |
| Overall Thickness | 2 mil |
| Product Form | Roll |
| Indoor/Outdoor Use | Both |
| Weight | 22.66 LB |
| EAN or UPC | 21200129285 |

