description
- 3M™ Ultra-Pure Viscoelastic Damping Polymer 242NR02 is a .002" thick adhesive with a dual film liner used for low outgassing and ionics. It has a typical temperature range for good damping of 0-65°C, allowing it to offer good thermal performance for long term applications at moderate temperatures.
features
- Good thermal performance for long term applications at moderate temperatures
- Use in applications that experience short high temperature excursions
- Provides robust damping performance in applications that require low outgassing and ionic levels and still provide robust damping performance
- Typical damping performance for Loss Factor and Storage Modulus falls between the 3M™ Viscoelastic Damping Polymers 112 and 130
- Use in vibration and shock isolation designs
| Product Form | Roll |
| Backing Material | Kraft Paper |
| Overall Length [Max] | 27.4 m |
| Overall Length [Min] | 30 yd |
| Overall Height | 21.5 mil, 0.55 mm |
| Color | White |
| Weight | 8.5 LB |
| EAN or UPC | 21200158087 |

