description
- 3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.
features
- High performance adhesive forms strong bonds on most vinyls and plastics
- Resists weathering, water, oil, plasticizer migration and fuels
- Provides strong, quick drying flexible bonds
- Optional heat cure increases bond strength
- Sprayable with industrial grade spray equipment
| Assembly Type | Gasket Attachment |
| Application Method | Flow, Brush |
| Product Form | Bulk |
| Form | Liquid |
| Container Size | 1 Quart, 0.94 L |
| Open Time | Up to 40 min |
| Physical Form | Thin Liquid |
| Flame Retardant | Yes |
| Material | Plastic |
| Color | Light Tan |
| Weight | 2.364 LB |
| EAN or UPC | 21200198113 |

