description
- 3M™ Scotch-Weld™ Epoxy Adhesive 2214 Hi-Temp New Formula is designed to provide high strength, high temperature resistance and smooth bond lines. This aluminum filled product is designed for use where higher strengths are required between 180ºF to 350ºF (-82ºC to 177ºC), especially on aluminum.
features
- One part, 100% solids, heat curing adhesive
- Pliable paste consistency goes where needed with no sagging
- Lower exotherm than 3M™ Scotch-Weld™ Epoxy Adhesive 2214 Hi-Temp, but may flow more during cure
- Maintains excellent structural strength at temperatures up to 350ºF (177ºC)
| Full Cure Time | 1 hr @ 250 F (121 C) |
| Product Form | Gallon |
| Color | Gray |
| Container Size | 5 gal, 18.93 L |
| Physical Form | Paste |
| Flame Retardant | UL94 HB |
| Storage Temperature [Max] | 40 ⁰F |
| Shear Strength | 2800 psi |
| Storage Temperature [Min] | 40 ⁰F |
| Specific Gravity | 1.44 |
| Weight | 0.0 LB |
| EAN or UPC | 21200208355 |

