description
- Dream, Design, Deliver with 3M™ VHB™ Tape 4910. It is a clear, 0.040 in (1.0 mm), general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives for transparent applications
- Clear, 0.040 in (1.0 mm), general purpose adhesive and firm acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Primary Liner Thickness | 5 mil |
| Indoor/Outdoor Use | Both |
| Color | Transparent |
| Foam Conformability | Conformable |
| Overall Thickness | 40 mil, 1 mm |
| Product Form | Roll |
| Core Size | 3 in |
| Overall Length [Min] | 36 yd |
| Primary Liner | Polyethylene (PE) Film |
| Overall Length [Max] | 32.9 m |
| Backing Thickness | 5 mil |
| Weight | 1.0 LB |
| EAN or UPC | 21200244452 |

