description
- 3M™ Adhesive Transfer Tape 9671 features our high strength 3M™ Adhesive 300, which provides an excellent bond to a range of HSE and LSE materials. This 2.0 mil adhesive is applied to a 6.2 mil polycoated kraft paper liner, making the transfer tape ideal for applications requiring a thin caliper and high tack. The 83-lb. liner provides excellent handling and lay-flat properties.
features
- 8.2 mil total tape thickness is ideal for thin applications requiring high initial adhesion
- 3M™ Adhesive 300 is formulated for smooth surfaces, foams and LSEs
- 83-lb. polycoated kraft paper liner provides excellent handling and lay-flat
- Suitable for appliances, electronics, automotive and more
| Primary Liner Color | Tan with Green Print |
| Primary Liner Thickness | 6.2 mil, 0.16 mm |
| Overall Length [Min] | 60 yd |
| Product Form | Roll |
| Overall Thickness | 2 mil |
| Shelf Life | 18 Month |
| Primary Liner | 83# Polycoated Kraft Paper |
| Overall Length [Max] | 54.86 m |
| Indoor/Outdoor Use | Both |
| Color | Transparent |
| Weight | 29.0 LB |
| EAN or UPC | 21200246463 |

