description
- 3M™ Polyester Protective Tape 335 is a thin, pink colored, polyester film tape with a low tack rubber adhesive. It is designed to protect polished metal and plastic surfaces during production, packing, shipping and installation with minimal adhesion build-up and clean removal.
features
- Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal when finished, even on large surfaces
- Extensible, abrasion resistant backing is ideal for forming operations
- Pink color provides easy visibility for either application or removal, providing quick identification of protected versus unprotected areas
- Provides excellent abrasion, tear, scratch, puncture and moisture resistance to help protect surfaces
- Performs at temperatures up to 150°F/66°C for extended periods of time
- Hand-moldable feature allows for easy application (no special tools or damming required)
| Overall Length [Min] | 144 yd |
| Product Form | Roll |
| Shelf Life | 12 Month |
| Elongation At Break | 115% |
| Overall Thickness | 1.5 mil |
| Tensile Strength | 26 lb/in, 455 N/100 mm |
| Backing Thickness | 0.94 mil, 0.02 mm |
| Backing Material | Polyester |
| Color | Pink |
| Overall Length [Max] | 131.67 m |
| Weight | 10.0 LB |
| EAN or UPC | 21200393334 |

