description
- Constructed of a glass cloth backing and a thermosetable rubber adhesive, 3M™ Thermosetable Glass Cloth Tape 365 is an excellent choice for applications requiring high adhesion for a variety of surfaces. It excels particularly well in splicing many materials with rough surfaces or low internal strength such as roofing felts and textiles.
features
- Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
- Thermosetable rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
- Glass cloth backing provides high tensile strength to aid in increased productivity
- Durable backing will not shrink or rot and features good abrasion and puncture resistance for extended performance
- Good solvent resistance produces excellent bond that remains affixed under a variety of conditions
| Color | White |
| Shelf Life | 18 Month |
| Overall Thickness | 8.3 mil |
| Tensile Strength | 139 lb/in, 2430 N/100 mm |
| Overall Length [Min] | 60 yd |
| Product Form | Roll |
| Overall Length [Max] | 54.86 m |
| Elongation At Break | 7.0000000000000007E-2 |
| Backing Thickness | 4.8 mil, 0.12 mm |
| Backing Material | Glass Cloth |
| Weight | 8.33 LB |
| EAN or UPC | 21200393747 |

