description
- 3M™ Fastbond™ Foam Adhesive 100NF was designed to be an extremely versatile, heat-resistant adhesive that bonds a wide range of lightweight materials. Its postforming, permanent bond provides fast results. The spray formula has a pebble spray pattern, is fire-resistant in its wet state, is easy to dispense and, when not being sprayed, can be applied directly by using a brush or roller.
features
- Heat-resistant, water-dispersed adhesive bonds a wide range of lightweight materials
- Provides professional, industrial strength for demanding applications
- Offers a pebble spray pattern
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Non-flammable in its liquid state
- Repositionable while providing long-lasting strength
| Open Time | Up to 20 min |
| Application Method | Spray |
| Application | Large Surface Lamination Assembly |
| Flame Retardant | Non-flammable |
| Container Size | 55 gal, 208.198 L |
| Color | Lavender |
| Physical Form | Very Thin Liquid |
| Product Form | Bulk |
| Assembly Type | Large Surface Lamination |
| Weight | 0.0 LB |
| EAN or UPC | 21200415432 |

