description
- 3M™ Adhesive Transfer Tape 9502 features 3M™ Industrial Acrylic Adhesive 220, which provides a good bond to HSE materials. This 2.3 mil adhesive is applied to a 4.2 mil polycoated kraft (PCK) paper liner, which protects it until it is ready to be bonded to the substrate.
features
- 2 mil nominal 220 adhesive offers good sheer strength
- Good peel adhesion to HSE (high surface energy) materials
- PCK liner protects adhesive and peels away quickly for easy handling
- Economical solution for a variety of general bonding applications
| Primary Liner | 58# Polycoated Kraft Paper |
| Overall Length [Max] | 164.59 m |
| Indoor/Outdoor Use | Both |
| Color | Transparent |
| Product Form | Roll |
| Overall Thickness | 2.3 mil |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Shelf Life | 18 Month |
| Primary Liner Color | Tan |
| Overall Length [Min] | 180 yd |
| Weight | 22.0 LB |
| EAN or UPC | 21200461057 |

