description
- 3M™ Dual Lock™ Reclosable Fastener SJ3551CF is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution which bonds to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS. This fastener gives the adhesive a black appearance.
features
- Black, interlocking mushroom-shaped heads (400 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
- Mates with Type 170 and Type 250 stem densities to provide different strength combinations
- Clear, acrylic, tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Features good temperature resistance of 220°F (104°C)
- Best suited for indoor and outdoor use
| Weight | 11.0 LB |
| EAN or UPC | 21200461163 |

