Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00021200530166

00021200530166

7100087064 3M Underdesk Adj Keyboard Drawer With Gel Wrist Rest and Precise Battery Saving Mouse Pad KD90, 16.82 In X 28.8 In X 4 In
Item #104004849
3M00021200530166
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Unique design offers height and tilt adjustability on par with articulating keyboard trays. Anti-microbial product protection on wristrests inhibits the growth of microorganisms, such as bacteria, that can cause stains, odors and product degradation.

features

  • Keyboard tray provides height adjustments and adjustable tilt to create a personal fit
  • Wide platform places the mouse directly beside the keyboard for added comfort and convenience.
  • Includes easy to clean leatherette covered gel wrist rest with and Precise Mouse Pad with battery saving design that positions right or left.
  • Installation depth required: 20"
  • width required: 30"
  • 5 year warranty
Weight 11.66 LB
EAN or UPC 21200530166
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison