description
- Formed from a light brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene), 3M™ General Purpose PTFE Glass Cloth Tape 5151 provides a slick surface on process machinery. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
features
- Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
- Silicone adhesive offers high temperature performance and long aging
- Provides a non-stick, low friction surface on heat sealing and packaging equipment
- Performs under a wide range of temperatures, including up to 500°F/260°C
- Very low moisture absorption allows the tape to perform in many humid environments
- Excellent chemical resistance enables tape to withstand challenging applications
| Backing Thickness | 3 mil, 0.08 mm |
| Tensile Strength | 110 lb/in, 1925 N/100 mm |
| Shelf Life | 24 Month |
| Overall Length [Max] | 32.91 m |
| Overall Length [Min] | 36 yd |
| Overall Thickness | 5.3 mil |
| Backing Material | Glass Cloth Impregnated w/PTFE |
| Product Form | Roll |
| Elongation At Break | 0.05 |
| Color | Light Brown |
| Weight | 19.53 LB |
| EAN or UPC | 21200558061 |

