description
- 3M™ VHB™ Adhesive Transfer Tape F9473PC is a thin, double sided tape capable of conforming to a wide variety of applications. Designed with 10 mil 3M™ High Performance Acrylic Adhesive 100MP, our VHB™ Adhesive Transfer Tape F9473PC establishes exceptional holding power and long-lasting adhesion for fast, strong results.
features
- Transparent, double sided, 10 mil (0.26 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
- Short term temperature tolerance of up to 500 °F (260 °C)
- Operating temperature tolerance of up to 300°F (149°C)
- Conforms to a variety of indoor and outdoor applications
- 58# polycoated kraft paper liner printed with 3M™ VHB™ branding
- Durable adhesive is chemical, UV and solvent resistant
- Ease of application increases productivity
| Color | Transparent |
| Primary Liner | 58# Polycoated Kraft Paper |
| Standard | UL 746C |
| Indoor/Outdoor Use | Both |
| Primary Liner Color | Tan |
| Overall Length [Max] | 54.86 m |
| Product Form | Roll |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Assembly Type | Large Surface Lamination, Mounting and Trim Attachment |
| Overall Length [Min] | 60 yd |
| Overall Thickness | 10 mil |
| Shelf Life | 24 Month |
| Weight | 10.07 LB |
| EAN or UPC | 21200560637 |

