description
- 3M™ Fastbond™ Insulation Adhesive 49 is a fast-drying adhesive that bonds a range fabrics and insulation materials to a range of substrates. Our permanent bond provides fast results to keep projects moving ahead. This adhesive’s formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.
features
- Formulated for HVAC fiberglass insulation and more
- Offers a fast, aggressive tack for a quick, one-surface bond
- Permits immediate repositioning while providing long-lasting strength
- GREENGUARD™ and UL certified
| Flame Retardant | Non-flammable |
| Product Form | Bulk |
| Container Size | 100 gal, 378.54 L |
| Color | Transparent |
| Application Method | Spray, Roll, Brush |
| Weight | 8.787 LB |
| EAN or UPC | 21200565205 |

