description
- The very best tape for the office. Tape has matte finish which disappears on paper and can be written on. Resists yellowing and rolls off the roll easily.
features
- The original matte-finish, invisible tape
- Frosty on the roll, but invisible on the job
- Preferred by millions
- Comes off the roll smoothly, cuts easily
- Scotch® Magic™ Tape Refills are compatible with all of the Scotch® Brand desktop dispensers for easy use
- For permanent paper mending
- Write on it with pen, pencil or marker
- Photo safe
- 100s of uses like labeling containers, fixing torn money, and attaching receipts for scanning
- 3/4 in. x 1000 in., 6 Rolls, 1 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Color | Transparent |
| Overall Length [Max] | 25.4 mm |
| Tape Width | 0.75 in |
| Overall Length [Min] | 1000 in |
| Tape Length | 1000 in |
| Core Size | 1 in, 25.4 mm |
| Material | Cellulose Acetate |
| Dispenser | No |
| Weight | 0.61 LB |
| EAN or UPC | 21200594816 |

