description
- Dream, Design, Deliver with our 3M™ VHB™ Tape 4936. It is a gray, 0.025 in (0.6 mm), multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Gray, 0.025 in (0.6 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
- UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit
| Overall Length [Max] | 65.84 m |
| Foam Conformability | Conformable |
| Overall Thickness | 25 mil, 0.6 mm |
| Primary Liner | Paper |
| Product Form | Roll |
| Core Size | 3 in |
| Primary Liner Thickness | 3 mil |
| Set Time | <10 sec |
| Overall Height | 25 mil, 0.64 mm |
| Color | Gray |
| Overall Length [Min] | 72 yd |
| Indoor/Outdoor Use | Both |
| Backing Thickness | 3 mil |
| Weight | 2.4 LB |
| EAN or UPC | 21200646201 |

