description
- 3M™ Removable Repositionable Tape 9416 is a double-coated tape ideal for applications requiring a balance of reliable adhesion and removability. This double-coated tape features a light tissue carrier with two adhesives: 3M™ Acrylic Adhesive 400 delivers a permanent bond, and 3M™ Repositionable Acrylic Adhesive 1000 is repositionable, removable and often reusable on flexible materials.
features
- Tissue carrier features permanent bond on one side, removable and reusable on the other
- Permanent adhesive on the face side can be applied at temperatures as low as -20°F/-29°C and as high as 158°F/70°C
- Low tack easy side adhesive allows for repositioning and reuse
- 2 mil adhesive is ideal for bonding a variety of similar and dissimilar materials
- Constructed to offer clean removal without adhesive residue
- 70# PCK liner protects low-tack adhesive side and adds stability
| Indoor/Outdoor Use | Both |
| Primary Liner Thickness | 5.6 mil, 0.14 mm |
| Overall Thickness | 2 mil |
| Color | White |
| Product Form | Roll |
| Set Time | <10 sec |
| Carrier Thickness | 1 mil, 0.03 mm |
| Carrier Material | Tissue |
| Overall Length [Max] | 65.83 m |
| Primary Liner Color | White |
| Primary Liner | 70# Polycoated Kraft Paper |
| Overall Length [Min] | 72 yd |
| Weight | 0.369 LB |
| EAN or UPC | 21200678530 |

