description
- 3M™ Adhesive Transfer Tape 9471 offers excellent adhesion to a wide variety of surfaces, including smooth LSE plastics and foam. It is often used as a general purpose transfer tape in a variety of surface bonding applications.
features
- High tack acrylic adhesive for low surface energy foams and difficult to bond to surfaces
- Minimal adhesive allows for low profile bond line applications
- Short term high temperature resistance up to 250°F (121°C)
- 60# Densified Kraft (DK) liner for ease in die-cutting operations
- Offers very high initial adhesion for a wide variety of surface bonding
| Product Form | Roll |
| Shelf Life | 18 Month |
| Overall Length [Min] | 60 yd |
| Indoor/Outdoor Use | Both |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Color | Transparent |
| Primary Liner Color | Tan |
| Overall Length [Max] | 54.86 m |
| Primary Liner | 60# Densified Kraft Paper |
| Overall Thickness | 2 mil |
| Weight | 9.68 LB |
| EAN or UPC | 21200687983 |

