description
- 3M™ Hot Melt Applicator Accessories are designed to offer versatility when dispensing 3M™ Hot Melt Adhesives. Uniquely designed for 3M™ Hot Melt Applicators, these accessories maximize the use of hot melts by improving productivity, optimizing precision, and reducing waste in your assembly process.
features
- Offer added convenience
- Help optimize productivity
- Allow for hands-free operation
- May help reduce operator fatigue
- Increases load capacity
- Provides precise flow of adhesive
| Overall Height | 4.7 in, 11.94 cm |
| Overall Length [Max] | 29.21 cm |
| Overall Length [Min] | 11.5 in |
| Weight | 0.375 LB |
| EAN or UPC | 21200822780 |

