description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Center Hole | 5 in, 127 mm |
| RPM [Max] | 3600 rpm |
| Overall Diameter | 10 in, 254 mm |
| Product Form | Wheel |
| Color | Gray |
| Face Width | 1 in, 25.4 mm |
| Grade | Fine |
| Form Type | Convolute/Deburring |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Center Hole |
| Overall Width | 1 in, 25.4 mm |
| Weight | 1.4 LB |
| EAN or UPC | 48011017105 |

