Skip to content Skip to navigation menu
Scotch-Brite Aluminum Oxide 12 in Disc

00048011040028

Scotch-Brite Aluminum Oxide 12 in Disc
Item #104004588
  • 12 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite Aluminum Oxide 12 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite™ High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.

features

  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc
  • Tough, non-woven material allows heavy-duty use
Weight 0.41 LB
EAN or UPC 48011040028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison