description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Overall Diameter | 14 in, 355.6 mm |
| RPM [Max] | 2550 rpm |
| Overall Width | 2 in, 50.8 mm |
| Grade | Fine |
| Face Width | 2 in, 50.8 mm |
| Form Type | Convolute/Deburring |
| Product Form | Wheel |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Center Hole |
| Center Hole | 8 in, 203.2 mm |
| Color | Beige |
| Weight | 5.5 LB |
| EAN or UPC | 48011188072 |

