description
- 3M™ Double Coated Urethane Foam Tape 4026 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
features
- Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- The foam dampens and prevents vibration
| Carrier Material | Urethane |
| Color | Off-White |
| Elongation At Break | 100% |
| Primary Liner Color | Green Plaid |
| Overall Thickness | 62 mil |
| Overall Length [Min] | 100 yd |
| Density | 290 kg/m3 |
| Primary Liner | 62# Densified Kraft Paper |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Product Form | Roll |
| Tensile Strength | 1240 kg |
| Overall Length [Max] | 91.44 m |
| Weight | 0.416 LB |
| EAN or UPC | 48011539935 |

