description
- 3M™ Adhesive Transfer Tape 950EK is part of the 3M™ High Strength Acrylic Adhesive 300 family. This pressure-sensitive, medium-firm acrylic adhesive features very high initial peel and good shear holding power. Plus, it adheres well to a variety of surfaces, including HSE and LSE plastics, so you can reap the benefits of its shear strength on multiple materials.
features
- EK liner (Extensible Polycoated Kraft) enhances tensile strength and tear resistance
- Acrylic adhesive 300 offers high adhesion rate to HSE and LSE materials
- Useful for many applications, from splicing to laminating
- Superior UV and chemical resistance
- Exceptional tack and shear strength
| Color | Transparent |
| Primary Liner Color | White |
| Product Form | Roll |
| Overall Length [Max] | 164.59 m |
| Primary Liner | 78# Extensible Polycoated Kraft Paper |
| Indoor/Outdoor Use | Both |
| Overall Thickness | 5 mil |
| Primary Liner Thickness | 6 mil, 0.15 mm |
| Overall Length [Min] | 180 yd |
| Weight | 23.9 LB |
| EAN or UPC | 48011582047 |

