description
- 3M™ Adhesive Transfer Tape 966 leverages the power of 3M™ High Temperature Acrylic Adhesive 100 to produce an excellent high temperature, high strength and chemical resistant bond suitable to the demands of aerospace, automotive and electronics markets. It provides low outgassing properties necessary to deliver optimal performance in demanding applications.
features
- Low outgassing properties benefit aerospace, automotive and electronics industries
- Transparent, double sided, 2 mil (0.05 mm) adhesive transfer tape offers a thin profile combined with our high temperature acrylic adhesive for a long-lasting bond
- 62# densified kraft paper release liner reduces edge burr in hand tool processing of metal plates
- High peel and shear strength creates bonds suitable for extreme conditions
- Outstanding UV and chemical resistance for performance longevity
- Short term temperature tolerance of up to 450 °F (232 °C)
| Indoor/Outdoor Use | Both |
| Primary Liner | 62# Densified Kraft Paper |
| Overall Length [Min] | 60 yd |
| Primary Liner Color | White |
| Overall Length [Max] | 54.86 m |
| Product Form | Roll |
| Color | Transparent |
| Overall Thickness | 2.3 mil |
| Primary Liner Thickness | 3.8 mil, 0.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 48011584072 |

