description
- We engineered our Scotch-Brite™ EXL-XP Deburring Wheel with superior durability and edge retention for tackling tough burrs and sharp edges on all types of metals, composites and glass. The EXL-XP wheel is designed to deliver a high cut rate and smooth running over the life of the wheel.
features
- Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
- Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
- Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
- Minimizes heat build up to lessen impact on heat-sensitive materials
- New technology maintains wheel conformability, offers superior edge retention and resists “chunking”
| RPM [Max] | 3000 rpm |
| Attachment Type | Center Hole |
| Face Width | 0.5 in, 12.7 mm |
| Abrasive Material | Silicon Carbide |
| Product Form | Wheel |
| Center Hole | 5 in, 127 mm |
| For Use On | Glass, Composites |
| Overall Width | 0.5 in, 12.7 mm |
| Grade | Fine |
| Form Type | Convolute/Deburring |
| Overall Diameter | 12 in, 304.8 mm |
| Color | Gray |
| Weight | 3.7 LB |
| EAN or UPC | 48011604565 |

