description
- The 3M™ Trizact™ Diamond Polishing Wheel 685DC incorporates advanced 3M technology to deliver a smooth, mirror finish on a variety of tool materials. It can be integrated seamlessly into existing manufacturing processes on a variety of CNC grinding machines.
features
- 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish
- Produces a smooth, mirror finish that helps cutting tools last longer, cut faster
- Construction generates less heat and friction so tools last longer
- Improved tool aesthetics and performance please customers
- Allows automated polishing on many CNC machines and other automated equipment
- Delivers fast, consistent results on carbide and high-speed tool steels
| Micron Grade | 10 μm |
| Overall Width | 0.25 in, 6.35 mm |
| Product Form | Wheel |
| For Use On | Soft Metals, Carbide |
| Center Hole | 1.25 in, 31.75 mm |
| Thickness | 0.25 in |
| RPM [Max] | 4500 rpm |
| Overall Thickness | 0.25 in, 6.35 mm |
| Abrasive Material | Diamond |
| Overall Diameter | 6 in, 152.4 mm |
| Shape | 1A8 |
| Weight | 0.0 LB |
| EAN or UPC | 48011648200 |

