- Aluminum Oxide Material
description
- Scotch-Brite™ High Strength Sheet combines abrasive mineral with springy non-woven nylon fibers to create a unique High Strength material, which is ideally suited to deburring, satin finishing and cleaning.
features
- Sheet may be shaped to meet project needs and be used with a hand block or inline sander
- Available in a range of grades and minerals, so operators can choose the right combination for their application
- May be used on a variety of metals for superior versatility
- Open web is load resistant, prolonging abrasive service life
- Open web is spongy and responsive, minimizing gouging of the workpiece
| Overall Length [Min] | 9 in, 228.6 mm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Sheet |
| Grade | Very Fine |
| Overall Width | 3.67 in, 93.218 mm |
| Color | Red |
| Weight | 0.09 LB |
| EAN or UPC | 48011934808 |

