description
- Scotch® Sure Start Packaging Tape DP-1000RF6, 1.88 in x 900 in (48 mm x 22,8 m) 6 Pack Refill
features
- Easy start every time
- Unwinds smoothly and quietly
- Strong, durable hot melt adhesive keeps packages secure
- Tough 2.6 mil thickness takes on rough handling
- Resists splintering, slivering, tearing
- Smooth and quiet unwind perfect for office settings
- Available in multiple sizes and packouts
- Clear to the Core
- Made locally, with globally sourced materials
- Clear when applied to boxes
- Hot melt adhesive seals securely and ensures you don’t need layers of tape
- Seals packages quietly and easily
- Meets U.S. Postal regulations for standard packages
| Color | Transparent |
| Overall Length [Min] | 900 in |
| Weight | 7.282 LB |
| EAN or UPC | 51111028322 |

