Skip to content Skip to navigation menu
3M00051111078082

00051111078082

Item #103137699
3M00051111078082
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Dual Lock™ Low Profile Reclosable Fastener TB4570 is a low surface energy adhesive on the back of a clear polypropylene reclosable fastener. This product is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners, providing a low profile attachment. An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance.

features

  • Trial bag version (1 in. x 10 ft.) of 3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570
  • Great for small jobs, prototyping and design evaluation
  • Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Low surface energy acrylic adhesive bonds well to a variety of substrates including metals, powder-coated paints and a broad range of plastics
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 158°F (70°C)
  • Best suited for indoor use
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison