- Coarse Grade
- 3 in Overall Width
- 4.5 in Minimum Overall Length
description
- 3M™ Synthetic Steel Wool Pads will not shred, splinter or rust. Rinse and reuse. Compatible with water-based strippers and finishes. Replaces steel wool.
features
- Coarse Grit
- Compatible with water-based strippers and finishes
- Replaces steel wool
- Use wet or dry
| Sanding Type | Wet/Dry |
| Overall Length [Min] | 4.5 in, 114.3 mm |
| Overall Width | 3 in, 76.2 mm |
| Grade | Coarse |
| Weight | 0.162 LB |
| EAN or UPC | 51111101155 |

