- Medium Grade
- 2 in Overall Width
- 4 in Minimum Overall Length
description
- 3M™ Synthetic Steel Wool Pads can be used with waxes or oils to buff shellac, lacquer and varnished surfaces. Use it also to clean delicate surfaces and precision tools. Can be used to clean glass, dishware and PTFE coated surfaces may scratch plastic. 3M™ Synthetic Wool Pads will not shred, splinter or rust like steel wool does. Rinse and reuse.
features
- Medium Grit
- Compatible with water-based strippers and finishes
- Replaces steel wool
- Use wet or dry
| Color | Gray |
| Overall Width | 2 in, 50.8 mm |
| Overall Length [Min] | 4 in, 101.6 mm |
| Grade | Medium |
| Weight | 0.122 LB |
| EAN or UPC | 51111101162 |

