3M™ Dual Lock™ Reclosable Fastener SJ3870 is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates including metals, powder-coated paints and plastics such as acrylics, polycarbonate and ABS.
features
Black, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
Black, modified acrylic, very conformable foam tape bonds well to a variety of substrates including metals, powder-coated paints and plastics such as acrylics, polycarbonate and ABS
Strong fastener secures with an audible snap, verifying closure
An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
Features good temperature resistance of 140°F (60°C)
Best suited for indoor and outdoor use
Weight
10.0 LB
EAN or UPC
51111187944
We're here for you
with Service Centers across the country - We have your back