- 6 in Overall Diameter
- Diamond Abrasive Material
description
- 3M™ Diamond Polishing PSA Cloth Disc 656WY grinds and polishes tough, hard-to-grind materials, such as carbides and ceramics. Micron-graded diamond particles bonded to a flexible, J-weight waterproof cloth backing make this a durable, consistent abrasive with a long service life. A pressure sensitive backing allows swift and simple attachment.
features
- Micron-graded diamond mineral for use on hard-to-grind materials
- Flexible, J-weight cloth backing is waterproof for use with coolants
- Pressure sensitive adhesive backing makes tool attachment easyc
- Available in grades 1800, 3000, 8000 and 50,000 mesh (9µ, 6µ, 3µ and 0.5µ)
| Mesh Size | 8000 mesh |
| Abrasive Material | Diamond |
| Backing Material | Cloth |
| Attachment Type | PSA |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc |
| For Use On | Glass, Composites, Ceramic, Carbide, Oxides, Soft Metals |
| Weight | 0.0 LB |
| EAN or UPC | 51111517895 |

