description
- 3M™ Microfinishing PSA Film Type D Disc 366L is rated Best in the 3M Microfinishing line of film backed discs. It features micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, solid surface composites, plastic, fiberglass, paint prep, coating and corrosion removal, primer, e-coat, or metal.
features
- Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
- Open coat construction provides aggressive cut and reduced loading
- Load-resistant coating prevents dust and debris from clogging the disc
- Adhesive backing for easy attachment
| Backing Material | Polyester Film |
| Micron Grade | 15 μm |
| Overall Diameter | 6 in, 152.4 mm |
| For Use On | Solid Surface, Carbon Steel, Paint, Composites, Gelcoat, Softwood |
| Attachment Type | PSA |
| Abrasive Material | Aluminum Oxide |
| Color | Orange |
| Product Form | Disc |
| Coat Type | Open |
| RPM [Max] | 10000 rpm |
| Hole Configuration | 600Z |
| Backing Thickness | 3 mil |
| Weight | 6.7 LB |
| EAN or UPC | 51111544150 |

