description
- 3M™ Microfinishing PSA Film Disc Roll 268L includes multiple sanding discs packaged in a roll for convenience and use in high-production environments.
features
- Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
- Convenient disc roll form
| Backing Material | Polyester Film |
| For Use On | Clear Coats, Paint, Plastic |
| Form Type | Liner |
| RPM [Max] | 10000 rpm |
| Micron Grade | 60 μm |
| Attachment Type | PSA |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc Roll |
| Coat Type | Closed |
| Color | Black |
| Backing Thickness | 3 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51111544907 |

