description
- 3M™ Trizact™ PSA Film Disc Roll 568XA utilizes microreplicated cerium oxide uniformly distributed across a 3-mil film backing to create a high gloss on glass, and solid surfaces. Use 568XA film discs wet. Pressure sensitive adhesive backing in disc roll form makes handling and attachment easy.
features
- Microreplicated cerium oxide delivers high gloss, crisp reflection, richer appearance
- 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
- Adhesive-backed discs easily peel off from the roll for quick handling and minimal downtime
- Use wet for glass defect repair and solid surface finishing
| For Use On | Paint, Composites |
| Backing Thickness | 3 mil |
| RPM [Max] | 12000 rpm |
| Backing Material | Film |
| Form Type | Liner |
| Coat Type | Closed |
| Attachment Type | PSA |
| Color | White |
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc Roll |
| Abrasive Material | Cerium Oxide |
| Hole Configuration | 500X |
| Weight | 0.0 LB |
| EAN or UPC | 51111546314 |

