- 8 in Overall Diameter
- Diamond Abrasive Material
description
- Balancing sharp cutting action with fine finishing, we engineer our 3M™ Diamond Metal Bond PSA Disc 6MB8 by adhering micron-graded diamond mineral to a brass plate
- this abrasive is ideal for lapping and similar applications.
features
- Pressure-sensitive adhesive (PSA) backing for easy attachment to machine or support plate
- Micron-graded diamond mineral cuts sharp but delivers fine finishes
- May be used on a variety of substrates, including ceramic
- Evenly-spaced mineral helps remove workpiece imperfections at a consistent, controlled rate
- Good for lapping, finishing, polishing
| Attachment Type | PSA |
| For Use On | Carbide, Ceramic, Soft Metals, Glass |
| Mesh Size | 100 mesh |
| Abrasive Material | Diamond |
| Overall Diameter | 8 in, 203.2 mm |
| Color | Gray |
| Backing Material | Metal |
| Weight | 0.0 LB |
| EAN or UPC | 51111560358 |

