Skip to content Skip to navigation menu
3M00051111615157

00051111615157

MICROFINISHING FILM TYPE E UNBK
Item #103130281
3M00051111615157
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Microfinishing Film Sheet 468L is designed to help you get the finest finish possible, and can be easily cut to fit any orbital platen sanders. It features micron-graded silicon carbide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, composites, plastic, fiberglass and metal.

features

  • Precision, micron-graded silicon carbide abrasive offers a fast cut and a superior, uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading
Weight 0.0 LB
EAN or UPC 51111615157
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison