description
- 3M™ Double Coated Tape 9629PC provides high bond strength to most surfaces, including many low surface energy plastics such as polypropylene and powder coated paints. The clear polyester (PET) carrier adds dimensional stability to substrates and makes it easier to handle during converting and application.
features
- Excellent adhesion to difficult surfaces such as HDPE, LDPE, and PP
- 3M™ Adhesive 360 delivers very high initial bond strength
- Provides high bond strength to dissimilar materials such as metals and most plastics
- Polyester carrier adds dimensional stability and improved handling
- 58# PCK liner offers improved moisture stability
| Color | Transparent |
| Backing Thickness | 0.5 mil, 0.013 mm |
| Backing Material | Polyester Film (PET) |
| Primary Liner | 58# Polycoated Kraft Paper |
| Overall Length [Max] | 164.59 m |
| Product Form | Roll |
| Overall Length [Min] | 180 yd |
| Primary Liner Color | Tan |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Weight | 90.5 LB |
| EAN or UPC | 51111919002 |

