description
- 3M™ Vinyl Foam Tape 4718 includes a closed cell, medium-density foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner allows for die cutting without having to laminate another liner to the foam.
features
- Black, 0.125 in. (3.2 mm) thick closed-cell, medium-density foam carrier helps seal out dust, light and moisture
- Durable acrylic adhesive on one side of foam offers good aging and UV resistance
- Paper liner allows for die cutting without having to laminate another liner to foam
- Designed for demanding gasketing, cushioning, damping and insulating applications
- Conformable properties allow taping or sealing on curved or irregular surfaces
| Primary Liner Color | White |
| Overall Length [Max] | 32.91 m |
| Overall Length [Min] | 36 yd |
| Overall Thickness | 125 mil |
| Primary Liner | Paper |
| Product Form | Roll |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Density | 290 kg/m3 |
| Backing Thickness | 4 mil |
| Tensile Strength | 650 kg |
| Backing Material | Foam |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51111920657 |

