description
- Designed for fine line and critical paint masking, our 3M™ Vinyl Tape 471+ is a conformable tape with a semi-translucent backing. This durable tape is flexible and removes cleanly even after bake cycles, without adhesive build-up or ghosting. Use it on flat, curved, or compound surfaces to ensure exceptional paint lines in a variety of painting applications across a broad spectrum of industries.
features
- Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
- Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
- Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
- Rubber adhesive provides quick stick with excellent holding strength on most surfaces
| Overall Length [Max] | 32.9 m |
| Overall Length [Min] | 36 yd |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Color | Indigo |
| Elongation At Break | 191% |
| Backing Material | PVC |
| Overall Thickness | 5.3 mil |
| Tensile Strength | 13.9 lb/in, 243 N/100 mm |
| Product Form | Roll |
| Weight | 13.17 LB |
| EAN or UPC | 51111925102 |

