description
- 2.0 mil 360 high performance quick stick acrylic adhesive double coat with a black polyester (PET) carrier on a 3.2 mil glassine paper liner
features
- 2 mil double coated tape on a black PET polyester carrier with a 3.2 mil glassine paper liner. Black carrier for improved die-cutting and processing.
- Double coated tape has exceptional adhesion properties and bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA
- powder coated paints. Has excellent quick stick properties.
- Good solvent resistance and excellent moisture resistance. Adheres well to a variety of plastics such as ABS, HDPE, PP, PMMA, acrylic and polycarbonate. Ideal for electronic devices.
| Backing Material | Polyester Film (PET) |
| Primary Liner | 60# Glassine Paper |
| Product Form | Roll |
| Primary Liner Color | Tan |
| Overall Length [Min] | 60 yd |
| Overall Length [Max] | 54.86 m |
| Backing Thickness | 0.5 mil, 0.013 mm |
| Primary Liner Thickness | 3.2 mil, 0.08 mm |
| Color | Black |
| Weight | 27.8 LB |
| EAN or UPC | 51111977835 |

