description
- 3M™ Performance Masking Tape 2364 is an economical crepe paper masking tape suitable for high temperature masking operations. It offers good holding power at both room temperature and up to 300°F/149°C. It is also suited for general light-duty holding and bundling applications.
features
- Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
- Rubber adhesive provides good adhesion and resists lifting or curling
- Crepe paper backing is easy to tear, resists slivering and provides one-piece removal
- Conforms to irregular surfaces
- Offers good adhesion to metal, rubber, glass and plastic
| Overall Length [Max] | 54.86 m |
| Overall Length [Min] | 60 yd |
| Color | Tan |
| Overall Thickness | 6.5 mil |
| Tensile Strength | 24 lb/in, 427 N/100 mm |
| Elongation At Break | 0.1 |
| Product Form | Roll |
| Backing Material | Crepe Paper |
| Weight | 15.8 LB |
| EAN or UPC | 51115059223 |

