description
- Scotch® High Temperature Masking Tape 214 was designed specifically to be one of the few tapes that can be used on copper, silver and other metals. The heavy crepe paper backing is treated to provide excellent stain resistance, and the adhesive can be used on most treated metals due to the firmness of its adhesive. This tape has proven to not tarnish copper or brass, or stain metals.
features
- Exceptional non-staining performance on copper, silver and other metals
- High temperature resistance for paint-bake applications
- Synthetic rubber adhesive has moderate adhesion and high heat resistance
- Crepe paper backing provides easy hand tearing
| Tensile Strength | 27 lb/in, 480 N/100 mm |
| Overall Length [Max] | 54.86 m |
| Product Form | Roll |
| Elongation At Break | 0.1 |
| Color | Tan |
| Overall Thickness | 5.8 mil |
| Backing Material | Crepe Paper |
| Overall Length [Min] | 60 yd |
| Weight | 21.5 LB |
| EAN or UPC | 51115169731 |

