description
- 3M™ Double Coated Polyethylene Foam Tape 4496 is a black or white, closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4496 is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability.
features
- Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique acrylic adhesive system provides long term durability
- Good initial and long-term temperature resistance
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Overall Length [Min] | 36 yd |
| Density | 60 kg/m3 |
| Color | White |
| Primary Liner Color | Tan |
| Carrier Material | Polyethylene |
| Overall Thickness | 62 mil |
| Primary Liner | 58# Polycoated Kraft Paper |
| Product Form | Roll |
| Backing Material | Foam |
| Overall Length [Max] | 32.91 m |
| Weight | 0.0 LB |
| EAN or UPC | 51115235238 |

