Skip to content Skip to navigation menu
3M00051115240782

00051115240782

Item #103025561
3M00051115240782
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Thermally Conductive Silicone Interface Pad 5516S is the same as 3M Pad 5516 but with a polymeric permanent film on 1 side for ease of reworking an assembly. Thermal Conductivity and Impedance slightly changes, dielectric strength is improved.

features

  • Good thermal conductivity (3.1 w/m-K)
  • Good softness and is conformable at low pressure ( Shore 00 =72)
  • Softness results in low stress on board components
  • Good dielectric properties
  • “S” version incorporates a thin polymeric film carrier for improved handling and a non-tacky surface for ease of rework
  • Slight tack allows pre-assembly
  • Good wettability for better thermal conductivity
  • UL 94 V-1
  • High temperature resistance
  • Tacky both sides
  • Thickness: 0.5 mm
  • Larger sheet size is available
Weight 42.1 LB
EAN or UPC 51115240782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison