Our 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1060H with easy mount adhesive is designed for mounting flexographic print plates to cylinders or sleeves. This white foam mounting tape provides high quality standard combination print.
features
0.060 inch (1.52 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
Has a standard medium density foam that is ideal for printing combinations of solids and process with halftone dots
White color indicates the standard, medium density foam
Securely bonds the flexographic photopolymer plate to the print sleeve or steel cylinder to prevent plate edge lifting during printing
Has higher plate side adhesion for challenging print conditions that use thick plates or small print sleeves
Print plates mounted on E1060H will have no air bubbles under the plate due to the air release feature designed into the tape
Grooves in the adhesive are created by a cross-hatch pattern from the release liner
Plate demounts from the double coated cushioned tape without adhesive residue
Tape also removes cleanly from the sleeve or steel print cylinder
Flexographic printing, flexographic printers
Cushioned flexographic plate mounting sticky back foam tape
Overall Thickness
62 mil
Color
White
Primary Liner
Polycoated Polyester
Overall Length [Min]
50 ft
Product Form
Roll
Backing Material
Polyethylene Foam
Overall Length [Max]
15.24 m
Primary Liner Thickness
4.5 mil, 0.11 mm
Weight
10.3 LB
EAN or UPC
51115250064
We're here for you
with Service Centers across the country - We have your back